Zoro Homepage

6.5W 2700K MR16 Dimmable LED GU5.3 Base Flood Bulb, Warm White, 6PK

  • Mfr # 644

  • Zoro # G615831454


product price: $41.39
/pk 6, $6.90/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
644
Zoro #
G615831454
UPC #
879939006441
Country of Origin
China

Description

Features -MR16 Dimmable LED GU5.3 Base Flood -Instant on light -Instantly bright and color stability -Low energy consumption save up to 80% in energy cost -Direct Replacement and easy to fit -Environmental friendly - mercury & lead -Best suitable for Residential/Commercial & Hospitality applications -Smooth Dimming range from 10% -100% -Pack of 6 Specifications - Color: Warm White - Color Temparature: 2700K - Wattage: 6.5 watt - Equivalent Incand. Replacement: =50W - Input Voltage V: 12 - Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.