Zoro Homepage

6.5W 3000K 90CRI PAR20 Dimmable Flood LED Light Bulb, Soft White, 6PK

  • Mfr # 637

  • Zoro # G515831455


product price: $39.75
/pk 6, $6.63/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
637
Zoro #
G515831455
UPC #
879939006373
Country of Origin
China

Description

Features -PAR20 Dimmable Flood LED Light Bulb -Instant on light -Instantly bright and color stability -Low energy consumption saves up to 80% in energy cost -Direct Replacement and easy to fit -Environmental friendly - mercury & lead -Best suitable for Residential/Commercial applications -Smooth Dimming range from 10% -100% -Significantly reduces maintenance cost -Suitable for Damp Location -Pack of 6 Specifications - Color: Soft White - Color Rendering Index: 90CRI - Color Temparature: 3000K - Wattage: 6.5 watt - Equivalent Incand. Replacement: =50W - Input Voltage V: 120V - Input Current mA: 55 - Initial Lumenslm: 455 - Efficacy: 70 - Power Factor : 0.91 - THD%: 34 - Base: E26 - Avg Rated Life Hrs: 25000 - Beam Angle Deg/CBCP: 40 /620 - Operating Temparature Range: -4F to 113F - Size Inch DIA: 2.48 - Size Inch Length: 3.23 - Dimming: Yes - Environment: Damp Location - Energy Star: Yes - Weight: 0.27 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.