Zoro Homepage

6W 2700K 90CRI G25 Dimmable High LED Globe Light, Warm White, 6PK

  • Mfr # 687

  • Zoro # G215853207


product price: $37.45
/pk 6, $6.24/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
687
Zoro #
G215853207
UPC #
879939006878
Country of Origin
China

Description

Features -G25 dimmable high LED globe Light -True Replacement up to 40W Incandescent Bulb -Instantly bright and color stability -Low energy consumption saves up to 80% in energy cost -Direct Replacement and easy to fit -Environmental friendly - mercury & lead -Significantly reduces maintenance cost -Best suitable for Vanity Pendant & chandeliers applications -Pack of 6 Specifications - Color: Warm White - Color Rendering Index: 90CRI - Color Temparature: 2700K - Wattage: 6 watt - Equivalent Incand. Replacement: =40W - Input Voltage V: 120V - Input Current mA: 55 - Initial Lumenslm: 390 - Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.