Zoro Homepage

8.5W 5000K Dimmable BR30 LED Light Bulb, White Daylight, 6PK

  • Mfr # 620

  • Zoro # G915831468


product price: $38.59
/pk 6, $6.43/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620
Zoro #
G915831468
UPC #
879939006205
Country of Origin
China

Description

Features -Dimmable BR30 LED Light Bulb -Instant on light -Instantly bright and color stability -Low energy consumption savee up to 80% in energy cost -Direct Replacement and easy to fit -Environmental friendly - mercury & lead -Best suitable for Residential/Commercial applications -Smooth dimming range from 10%-100% -Significantly reduces maintenance cost -Suitable for Damp Location -Pack of 6 Specifications - Color: White Daylight - Wattage: 8.5 watt - Input Voltage V: 120 - Input Current mA: 70 - Initial Lumenslm: 730 - Efficacy: 91 - Color Rendering Index CRI: 80 - Color Temperature K: 5000 - Power Factor: 0.95 - THD%: 20 - Base: E26 - Avg Rated Life Hrs: 25000 - Beam Angle Deg: 106 - Operating Temparature Range: -4F to 113F - Size Inch DIA: 3.74 - Size Inch Length: 5.16 - Dimming: Yes - Energy Star: Yes - Environment: Damp Location - Weight: 0.54 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.