
Air Compressor, Portable; 12.6 Cubic Feet Per Minute Cfm At 150 Psi; Battery Clamp; Without Air
Mfr # 12099923
Zoro # G916392784
product price:Â $312.99
/ea
Free Shipping & Returns
Key Features
Voltage
13.8V
Max. Pressure
150 psi
Includes
Air Lines; Pressure Gauge
Features
Portable
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
12099923
Zoro #
G916392784
UPC #
810038735665
Country of Origin
China
Details
Voltage
13.8V
Max. Pressure
150 psi
Includes
Air Lines; Pressure Gauge
Features
Portable
Description
Portable; 12.6 Cubic Feet Per Minute CFM At 150 PSI; Battery Clamp; Without Air Tank; 13.8 Volt; With Compressor/ Coiled Hose/ Quick Connect Fittings/ Alligator Clips/ Storage Bag With Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.