
Awning
Mfr # 18049909
Zoro # G216515289
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Fabric Pattern
Black Solid
Weather Cover Material
Full Vinyl Cover
Fabric Length
8 ft 2 in
Fabric Type
Poly Cotton
Casting Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18049909
Zoro #
G216515289
UPC #
810038730783
Country of Origin
China
Dimensions
Fabric Length
8 ft 2 in
Details
Fabric Pattern
Black Solid
Weather Cover Material
Full Vinyl Cover
Fabric Type
Poly Cotton
Casting Color
Black
Type
SUV/Pickup Overlanding
Operation Type
Manual
Weather Cover Color
Black
Fabric Color
Black/Gray/Silver
Description
Bag Awning; Roof Rack Mounting; Manual; 98.5 Inch X 78.5 Inch; 53 Square Feet of Cover; Poly Cotton; With Aluminum Poles/ Shock Cords/ Stakes/ Travel Cover/ Bracket and Hardware/ Tie Down Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.