
Awning
Mfr # 18059909
Zoro # G416515355
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Fabric Length
8 ft 2 in
Fabric Color
Black/Gray/Silver
Weather Cover Material
Full Vinyl Cover
Fabric Pattern
Black Solid
Weather Cover Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18059909
Zoro #
G416515355
UPC #
860000663229
Country of Origin
China
Dimensions
Fabric Length
8 ft 2 in
Details
Fabric Color
Black/Gray/Silver
Weather Cover Material
Full Vinyl Cover
Fabric Pattern
Black Solid
Weather Cover Color
Black
Operation Type
Manual
Casting Color
Black
Type
SUV/Pickup Overlanding
Fabric Type
Poly Cotton
Description
Bag Awning; Roof Rack Mounting; Manual; 98.5 Inch x 101.5 Inch; 69 Square Feet of Cover; Poly Cotton; Black; With Aluminum Poles/ Shock Cords/ Stakes/ Travel Cover/ Bracket and Hardware/ Tie Down Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.