
Awning
Mfr # 19609917
Zoro # G016515434
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Fabric Pattern
Gray Solid
Type
SUV/Pickup Overlanding
Casting Color
Black
Fabric Type
Poly Cotton
Weather Cover Material
Full Vinyl Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19609917
Zoro #
G016515434
UPC #
810038739298
Country of Origin
China
Dimensions
Fabric Length
16 ft 5 in
Details
Fabric Pattern
Gray Solid
Type
SUV/Pickup Overlanding
Casting Color
Black
Fabric Type
Poly Cotton
Weather Cover Material
Full Vinyl Cover
Weather Cover Color
Black
Fabric Color
Black/Gray/Silver
Operation Type
Manual
Description
Roof Rack Mounting; Manual; 197 Inch x 64 Inch; 59 Square Feet of Cover; Poly Cotton; Black; Includes Awning/ Hardware/ Stakes/ Tension Straps/ Ropes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.