
Awning
Mfr # 19689909
Zoro # G516515378
product price: $571.99
/ea
Free Shipping & Returns
Key Features
Fabric Type
Poly Cotton
Weather Cover Material
Full Vinyl Cover
Fabric Pattern
Gray Solid
Fabric Length
5 ft 5 in
Casting Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19689909
Zoro #
G516515378
UPC #
810038737492
Country of Origin
China
Dimensions
Fabric Length
5 ft 5 in
Details
Fabric Type
Poly Cotton
Weather Cover Material
Full Vinyl Cover
Fabric Pattern
Gray Solid
Casting Color
Black
Fabric Color
Black/Gray/Silver
Type
SUV/Pickup Overlanding
Weather Cover Color
Black
Operation Type
Manual
Description
75 Square Feet or Cover; Passenger Side; 280G Poly Cotton; Gray; With Hardware/ Stakes/ Tension Straps/ Ropes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.