Awning-Accessories Rv, For Use With Overland Vehicle System Xd Nomadic 270 Degree Awnings;

  • Mfr # 19690004

  • Zoro # G016392738


product price:  $343.99
/ea
Free Shipping & Returns

Key Features

Type
SUV/Pickup Overlanding
Extension Length
7-3/8 ft
Color
Black
Length
20 ft
Material
Rip-Stop Polycotton Canvas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19690004
Zoro #
G016392738
UPC #
810038736679
Country of Origin
China

Dimensions

Extension Length
7-3/8 ft
Length
20 ft

Details

Type
SUV/Pickup Overlanding
Color
Black
Material
Rip-Stop Polycotton Canvas
Compatible With
Overland Vehicle System XD Nomadic 270 Degree Awnings

Description

For Use With Overland Vehicle System XD Nomadic 270 Degree Awnings; Passenger Side Wall 1; 320g Fabric With Blackout Technology

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.