Awning-Accessories Rv, Side Wall 3; For Use With Nomadic 270 Awning; 8.52 Feet Length X 7.38 Feet
- Mfr # 18119909
- Zoro # G816392747
product price:Â
$
194.99
/ea
Free Shipping & Returns
Key Features
Extension Length
7.38 ft
Compatible With
Nomadic 270 Awning
Type
SUV/Pickup Overlanding
Color
Dark Gray
Material
Rip-Stop Polycotton Canvas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18119909
- Zoro #
- G816392747
- UPC #
- 810038732954
- Country of Origin
- China
Dimensions
- Extension Length
- 7.38 ft
- Length
- 8.52 ft
Details
- Compatible With
- Nomadic 270 Awning
- Type
- SUV/Pickup Overlanding
- Color
- Dark Gray
- Material
- Rip-Stop Polycotton Canvas
Description
Side Wall 3; For Use With Nomadic 270 Awning; 8.52 Feet Length x 7.38 Feet Height; Dark Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.