Shop OVERLAND VCL
See all product information
Create Account
Awning-Accessories Rv, Side Wall 3; For Use With Nomadic 270 Awning; 8.52 Feet Length X 7.38 Feet
- Mfr # 18149909
- Zoro # G316392766
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Extension Length
7.38 ft
Color
Dark Gray
Length
8.52 ft
Compatible With
Nomadic 270 Awning
Material
Rip-Stop Polycotton Canvas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18149909
- Zoro #
- G316392766
- UPC #
- 810038733111
- Country of Origin
- China
Dimensions
- Extension Length
- 7.38 ft
- Length
- 8.52 ft
Details
- Color
- Dark Gray
- Compatible With
- Nomadic 270 Awning
- Material
- Rip-Stop Polycotton Canvas
- Type
- SUV/Pickup Overlanding
Description
Side Wall 3; For Use With Nomadic 270 Awning; 8.52 Feet Length x 7.38 Feet Height; Dark Gray; With Storage Bag; Passenger Side
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.