
Awning Enclosure
Mfr # 18089920
Zoro # G516515385
product price: $399.99
/ea
Free Shipping & Returns
Key Features
Mounting
Velcro Mount
Compatible With
Overland Vehicle System
Length
78 in
Color
Gray
Includes
Privacy Panels; Stakes; Storage Bag
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18089920
Zoro #
G516515385
UPC #
810038736037
Country of Origin
China
Dimensions
Length
78 in
Details
Mounting
Velcro Mount
Compatible With
Overland Vehicle System
Color
Gray
Includes
Privacy Panels; Stakes; Storage Bag
Material
Polyester
Description
Weatherproof Polyester; Attaches With Velcro Strap; With Stuff Sack Storage Bag/ Ground Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.