
Awning Enclosure
Mfr # 18089921
Zoro # G116515358
product price: $457.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Overland Vehicle System
Mounting
Velcro Mount
Material
Polyester
Includes
Privacy Panels; Stakes; Storage Bag
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18089921
Zoro #
G116515358
UPC #
810038739762
Country of Origin
China
Dimensions
Length
240 in
Details
Compatible With
Overland Vehicle System
Mounting
Velcro Mount
Material
Polyester
Includes
Privacy Panels; Stakes; Storage Bag
Color
Gray
Description
Weatherproof Polyester; Attaches With Velcro Strap; With Stuff Sack Storage Bag/ Ground Stakes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.