Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Awning Extension Panel

  • Mfr # 18129910

  • Zoro # G816515450


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Type
SUV/ Pickup Overlanding
Length
20 ft
Extension Length
7.38 ft
Color
Dark Gray
Compatible With
Nomadic 270 Awning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18129910
Zoro #
G816515450
UPC #
810038738574
Country of Origin
China

Dimensions

Length
20 ft
Extension Length
7.38 ft

Details

Type
SUV/ Pickup Overlanding
Color
Dark Gray
Compatible With
Nomadic 270 Awning
Material
600D Poly Cotton

Description

Side Wall 1; For Use With Nomadic 270 Awning; 20 Feet Length x 7.38 Feet Height; Dark Gray; With Mesh Window/ Door/ Storage Bag; Passenger Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.