Zoro Homepage

Awning Extension Panel

  • Mfr # 18139910

  • Zoro # G616515414


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Color
Dark Gray
Material
600D Poly Cotton
Type
SUV/ Pickup Overlanding
Length
17.05 ft
Compatible With
Nomadic 270 Awning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18139910
Zoro #
G616515414
UPC #
810038738581
Country of Origin
China

Dimensions

Length
17.05 ft

Details

Color
Dark Gray
Material
600D Poly Cotton
Type
SUV/ Pickup Overlanding
Compatible With
Nomadic 270 Awning

Description

Side Wall 2; For Use With Nomadic 270 Awning; 17.05 Feet Length x 7.38 Feet Height; Dark Gray; WIth Mesh Window/ Storage Bag; Passenger Side

Restrictions

WARNING: This product can expose you to chemicals including Urethane (Ethyl carbamate), which is known to the State of California to cause cancer, and Urethane (Ethyl carbamate), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.