Shop OVERLAND VCL
See all product information
Create Account
Bag, Wrap Style; 14 Inch Length X 1-1/2 Inch Width X 6 Inch Height; With Logo; Waxed
- Mfr # 21149941
- Zoro # G016392745
product price:Â
$
38.19
/ea
Key Features
Width
1 1/2 in
Material
Waxed Canvas
Height
6 in
Length
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21149941
- Zoro #
- G016392745
- UPC #
- 810038730127
- Country of Origin
- United States
Dimensions
- Width
- 1 1/2 in
- Height
- 6 in
- Length
- 14 in
Details
- Color
- Green
- Material
- Waxed Canvas
Description
Wrap Style; 14 Inch Length x 1-1/2 Inch Width x 6 Inch Height; With Logo; Waxed Canvas
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.