Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camp Kitchen

  • Mfr # 21010401

  • Zoro # G516515316


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Width
23 in
Type
Slide-Out
Color
Black
Material
Aluminum
Includes
Anchor Pins/ Tie Down Straps/ Cutting Board/ Telescoping Poles/ Collapsible Sink/ Terrain Stabilizer; Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21010401
Zoro #
G516515316
UPC #
810038736921
Country of Origin
China

Dimensions

Width
23 in
Height
9 in
Length
36 in

Details

Type
Slide-Out
Color
Black
Material
Aluminum
Includes
Anchor Pins/ Tie Down Straps/ Cutting Board/ Telescoping Poles/ Collapsible Sink/ Terrain Stabilizer; Mounting Hardware
Sections
With Cooking Shelf/ Cutting Board and Sink Area/ Storage/Fridge Base

Description

Slide-Out; With Cooking Shelf/ Cutting Board and Sink Area/ Storage/Fridge Base; 36 Inch Length x 23 Inch Width x 9 Inch Height; Black; Aluminum; Includes Anchor Pins/ Tie Down Straps/ Cutting Board/ Telescoping Poles/ Collapsible Sink/ Terrain Stabilizer/ Reversible Bar-B-Q Walls/ Mounting Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.