
Camp Kitchen
Mfr # 21010507
Zoro # G416515423
product price: $624.99
/ea
Free Shipping & Returns
Key Features
Includes
4 Tie Down Straps; Mounting Hardware
Type
Slide-Out
Color
Black
Sections
With Cooking Shelf/ Storage/ Refrigerator Slide
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21010507
Zoro #
G416515423
UPC #
810038736549
Country of Origin
China
Dimensions
Height
10-3/4 in
Width
35-1/2 in
Length
19-3/4 in
Details
Includes
4 Tie Down Straps; Mounting Hardware
Type
Slide-Out
Color
Black
Sections
With Cooking Shelf/ Storage/ Refrigerator Slide
Material
Aluminum
Description
Slide-Out; With Cooking Shelf/ Storage/ Refridgrator Slide; 19.75 Inch Length x 35.5 Inch Width x 10.75 Inch Height; Black; Aluminum; Includes 4 Tie Down Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.