Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camp Privacy Curtain

  • Mfr # 18199909

  • Zoro # G516515347


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Mounting Location
Roof Rack
Color
Gray
Material
Fabric
Length
42 in
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18199909
Zoro #
G516515347
UPC #
810038734279
Country of Origin
China

Dimensions

Length
42 in
Width
42 in
Height
76 in

Details

Mounting Location
Roof Rack
Color
Gray
Material
Fabric
Closure Type
Zipper Closure

Description

Mounts To Roof Rack; Zipper Closure; 42 Inch Length x 42 Inch Width x 76 Inch Height; Gray; Ripstop Oxford Fabric; With Velcro Strap to Secure Shower Head/ Two Internal Pouches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.