Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camp Shower Surround

  • Mfr # 18199912

  • Zoro # G916515398


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Closure Type
Zippered
Includes
With LED Light Strip/ Shower Roof
Width
6-1/2 in
Mounting
Roof Rack
Length
48-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18199912
Zoro #
G916515398
UPC #
810161451227
Country of Origin
China

Dimensions

Width
6-1/2 in
Length
48-1/2 in
Height
6 in

Details

Closure Type
Zippered
Includes
With LED Light Strip/ Shower Roof
Mounting
Roof Rack
Material
Rip Stop Fabric
Color
Black

Description

Mounts To Awning; Piveting; Closed Dimensions: 48-1/2 Inch x 6-1/2 Inch x 6 Inch; Rip Stop Fabric; With LED Light Strip/ Shower Roof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.