Zoro Homepage

Camp Shower Surround

  • Mfr # 26019910

  • Zoro # G016515267


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Closure Type
Zippered
Diameter
5 ft
Width
5 ft
Color
Gray
Includes
Shower Head/ Solar Heated 2 Gallon Water Bag/ 2 Mesh Pockets/ With Clothes Line/ Tent Stakes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26019910
Zoro #
G016515267
UPC #
810038731513
Country of Origin
China

Dimensions

Diameter
5 ft
Width
5 ft
Height
6.75 ft

Details

Closure Type
Zippered
Color
Gray
Includes
Shower Head/ Solar Heated 2 Gallon Water Bag/ 2 Mesh Pockets/ With Clothes Line/ Tent Stakes
Material
Polyester
Mounting
Free Standing

Description

5 Feet Wide x 5 Feet Diameter x 6.75 Feet Height; With Shower Head/ Solar Heated 2 Gallon Water Bag/ 2 Mesh Pockets/ With Clothes Line/ Tent Stakes/ Guidelines/ Solar Shower Caddy/ Carrying Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.