
Cargo Box, Used For Storing Tools/ Dry Goods/ Recovery Gear/ Clothes/ Etc; 117 Quart Capacity;
Mfr # 40100021
Zoro # G316392773
product price:Â $441.99
/ea
Free Shipping & Returns
Key Features
Application
Storing Tools, Dry Goods, Recovery Gear, Clothes
Material
Plastic (High Density Polyethylene)
Length
47 in
Width
19 in
Color
Dark Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40100021
Zoro #
G316392773
UPC #
810038736730
Country of Origin
China
Dimensions
Length
47 in
Width
19 in
Height
13 in
Details
Application
Storing Tools, Dry Goods, Recovery Gear, Clothes
Material
Plastic (High Density Polyethylene)
Color
Dark Gray
Description
Used For Storing Tools/ Dry Goods/ Recovery Gear/ Clothes/ Etc; 117 Quart Capacity; Polyethylene; With Drain/ Bottle Opener
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.