Cargo Box, Used For Storing Tools/ Dry Goods/ Recovery Gear/ Clothes/ Etc; 53 Quart Capacity; 22.75

  • Mfr # 30100201

  • Zoro # G116392775


product price:  $322.99
/ea
Free Shipping & Returns

Key Features

Width
15 in
Includes
Gasket
Height
11-1/4 in
Length
22-3/4 in
Application
Storing Tools, Dry Goods, Recovery Gear, Clothes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30100201
Zoro #
G116392775
UPC #
810038737461
Country of Origin
China

Dimensions

Width
15 in
Height
11-1/4 in
Length
22-3/4 in

Details

Includes
Gasket
Application
Storing Tools, Dry Goods, Recovery Gear, Clothes
Material
Aluminum
Color
Black

Description

Used For Storing Tools/ Dry Goods/ Recovery Gear/ Clothes/ Etc; 53 Quart Capacity; 22.75 Inch Length x 15 Inch Width x 11.25 Inch Depth; Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.