
D-Ring Mount
Mfr # 19109901
Zoro # G916515442
product price: $41.65
/eaKey Features
Material
Steel
Pin Size
3/4 in
Weight Capacity
44000 lbs
Color
Black
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19109901
Zoro #
G916515442
UPC #
810038730943
Country of Origin
China
Dimensions
Pin Size
3/4 in
Details
Material
Steel
Weight Capacity
44000 lbs
Color
Black
Finish
Powder Coated
Includes
D-Ring
Compatible With
2 Inch Receiver Hitch Mount
Description
Receiver Hitch Inset; 4.75 Ton; 3/4 Inch Pin; Black; With D-Ring; Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.