
D-Ring Mount
Mfr # 19109902
Zoro # G116515266
product price: $93.75
/ea
Free Shipping & Returns
Key Features
Color
Silver
Compatible With
Receiver Hitch Mount
Pin Size
3/4 in
Weight Capacity
45000 lbs
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19109902
Zoro #
G116515266
UPC #
810038734439
Country of Origin
China
Dimensions
Pin Size
3/4 in
Details
Color
Silver
Compatible With
Receiver Hitch Mount
Weight Capacity
45000 lbs
Finish
Powder Coated
Material
Aluminum
Description
Receiver Hitch Inset; For Soft Shackle; Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.