This item is Discontinued.

This item is Discontinued.
D-Ring, With 3/4 Inch Pin; 4.75 Ton Weight Rating; Powder Coated; Zinc; Set Of (Discontinued)
Mfr #
19010205
Zoro #
G116393550
UPC # 810038731162
Country of Origin China
Category Towing Rings, Hooks & Tow Eyes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19010205
Zoro #
G116393550
UPC #
810038731162
Country of Origin
China
Dimensions
Shackle Dia.
3/4 in
Pin Size
0.88 in
Details
Color
Silver
Weight Capacity
9500 lbs
Finish
Powder Coated
Description
With 3/4 Inch Pin; 4.75 Ton Weight Rating; Powder Coated; Zinc; Set of 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.