Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Bag

  • Mfr # 21109941

  • Zoro # G116515440


product price: $50.55
/ea

Key Features

Color
Brown
Housing Material
Waxed Canvas
Width
15 in
Length
34.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21109941
Zoro #
G116515440
UPC #
810038733289
Country of Origin
China

Dimensions

Width
15 in
Length
34.4 in

Details

Color
Brown
Housing Material
Waxed Canvas

Description

Rolled Style; 34.4 Inch Length X 15 Inch Width; 12 Pockets; With Velcro and Two Buckles; With Carry Strap; Without Logo; Brown; Canvas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.