
Shop OVERLAND VCL
See all product information
Overlanding Tool, 102 Inch Overall Length X 20 Inch Overall Width X 3-1/2 Inch Height; Ball Bearing
Mfr # 21010504
Zoro # G016393544
product price:Â $716.99
/ea
Free Shipping & Returns
Key Features
Compatible With
Heavy Duty Fridge
Sliding Type
Ball Bearing Slide
Installation Type
Bolt-On
Length
102 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21010504
Zoro #
G016393544
UPC #
810038738819
Country of Origin
China
Dimensions
Length
102 in
Height
3-1/2 in
Width
20 in
Details
Compatible With
Heavy Duty Fridge
Sliding Type
Ball Bearing Slide
Installation Type
Bolt-On
Material
Stainless Steel
Finish
Powder Coated
Color
Black
Description
102 Inch Overall Length x 20 Inch Overall Width x 3-1/2 Inch Height; Ball Bearing Slide; Powder Coat; Black; Stainless Steel
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.