This item is Discontinued.

Overland Vcl Roof Rack, Gutter Mount; 60 Inch Length; Lockable; Black; Set Of 22030111

Roof Rack, Gutter Mount; 60 Inch Length; Lockable; Black; Set Of (Discontinued)

  • Mfr # 22030111
  • Zoro # G816393584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22030111
Zoro #
G816393584
UPC #
810038731889
Country of Origin
China

Dimensions

Length
60 in

Details

Compatible With
All Roof Rack System
Includes
Hardware
Color
Black
Installation Type
Clamp-On
Finish
Powder Coated
Material
Aluminum

Description

Gutter Mount; 60 Inch Length; Lockable; Black; Set of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.