Shop OVERLAND VCL
See all product information
Create Account
Shackle, 5/8 Inch Diameter Rope With 6 Inch Diameter Loop; Rated To 44,500 Pounds; With Collar;
- Mfr # 19159919
- Zoro # G716393578
product price:Â
$
66.75
/ea
Key Features
Working Load Limit
44,500 lb
Color
Gray
Overall Length
22 in
Diameter
5/8 in
Includes
Sleeve
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 19159919
- Zoro #
- G716393578
- UPC #
- 810038731025
- Country of Origin
- China
- Working Load Limit
- 44,500 lb
- Color
- Gray
- Includes
- Sleeve
- Material
- Synthetic Fiber
Dimensions
- Overall Length
- 22 in
- Diameter
- 5/8 in
Description
5/8 Inch Diameter Rope With 6 Inch Diameter Loop; Rated to 44,500 Pounds; With Collar; Gray; With Storage Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.