Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tent Annex

  • Mfr # 18539936

  • Zoro # G016515359


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Closure Type
Zipper
Compatible With
Overland Vehicle System Nomadic 3 Roof Top Tent
Material
Polyester
Color
Black/ Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18539936
Zoro #
G016515359
UPC #
810038738079
Country of Origin
China

Details

Closure Type
Zipper
Compatible With
Overland Vehicle System Nomadic 3 Roof Top Tent
Material
Polyester
Color
Black/ Green

Description

For Use With Overland Vehicle System Nomadic 3 Roof Top Tent; Attaches Using Zippers; Polyester Oxford Waterproof Material; Green Base with Black Floor; With Travel Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.