
Tire Deflator
Mfr # 97-9903
Zoro # G716515260
product price: $44.25
/eaKey Features
Features
Adjustable
Pressure Range
10 to 30 PSI
Color
Black/ Green
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97-9903
Zoro #
G716515260
UPC #
810038736167
Country of Origin
China
Details
Features
Adjustable
Pressure Range
10 to 30 PSI
Color
Black/ Green
Material
Aluminum
Description
Adjustable Range 10PSI to 30PSI; Aluminum; Set of 4; With Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.