
Tire Pressure Gauge
Mfr # 12010001
Zoro # G716515406
product price: $44.25
/eaKey Features
Pressure Range
0 to 150 PSI
Diameter
3 in
Display Type
Digital
Bezel Color
Black
Type
Electrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12010001
Zoro #
G716515406
UPC #
810038730097
Country of Origin
China
Dimensions
Diameter
3 in
Details
Pressure Range
0 to 150 PSI
Display Type
Digital
Bezel Color
Black
Type
Electrical
Lighting
Illuminated
Face Color
Black
Includes
Bleed Valve; Gauge Protector; Storage Case
Description
3 Inch Round; Digital Display; 0-150 Pounds Per Square Inch (PSI); Lighted; Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.