
Tow Hook, 45,000 Pound Capacity; 6.25 Inch; Black; With Storage
Mfr # 19240004
Zoro # G616393562
product price: $63.15
/eaKey Features
Color
Black
Attachment Type
Ring Type
Compatible With
Vehicle Recovery Winch
Weight Capacity
45000 lbs
Material
Anodized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19240004
Zoro #
G616393562
UPC #
810038731117
Country of Origin
China
Details
Color
Black
Attachment Type
Ring Type
Compatible With
Vehicle Recovery Winch
Weight Capacity
45000 lbs
Material
Anodized
Description
45,000 Pound Capacity; 6.25 Inch; Black; With Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.