
Tow Hook, 7/16 Inch Diameter Rope With 6 Inch Diameter Loop; Rated To 44,000 Pounds; With Collar;
Mfr # 19139919
Zoro # G816393560
product price:Â $56.85
/eaKey Features
Diameter
7/16 in
Material
Synthetic Fiber
Loop Dia.
6 in
Includes
Sleeve
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
19139919
Zoro #
G816393560
UPC #
810038731001
Country of Origin
China
Dimensions
Diameter
7/16 in
Loop Dia.
6 in
Length
22 in
Details
Material
Synthetic Fiber
Includes
Sleeve
Color
Gray
Weight Capacity
44000 lbs
Description
7/16 Inch Diameter Rope With 6 Inch Diameter Loop; Rated to 44,000 Pounds; With Collar; Gray; With Storage Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.