
Traction Mat, 42 Inch Length X 12 Inch Width X 2-1/4 Inch Height; Supports 10000 Pound; Injection
Mfr # 19169910
Zoro # G116393543
product price:Â $155.99
/ea
Free Shipping & Returns
Key Features
Length
42 in
Width
12 in
Height
2-1/4 in
Capacity
10000 lbs
Finish
Matte
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
19169910
Zoro #
G116393543
UPC #
810038731032
Country of Origin
China
Dimensions
Length
42 in
Width
12 in
Height
2-1/4 in
Details
Capacity
10000 lbs
Finish
Matte
Material
Injection Molded Nylon
Description
42 Inch Length x 12 Inch Width x 2-1/4 Inch Height; Supports 10000 Pound; Injection Molded Nylon; With Nylon Strap And Water Resistant Storage Bag
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.