Zoro Homepage

Water Carrier

  • Mfr # 40300001

  • Zoro # G116515259


product price: $67.69
/ea

Key Features

Includes
Built-In Handle
Width
19 in
Capacity
42 qt
Type
Rigid
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40300001
Zoro #
G116515259
UPC #
810038736402
Country of Origin
China

Dimensions

Width
19 in
Height
12 in
Length
12 in

Details

Includes
Built-In Handle
Capacity
42 qt
Type
Rigid
Color
Gray
Material
Premium 1000D Construction

Description

42 Quart Capacity; Gray; Premium 1000D Construction; With External Pocket/ Carrying Straps/ Air Release Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.