Zoro Homepage

Water Carrier

  • Mfr # 40300021

  • Zoro # G016515410


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width
23-1/2 in
Capacity
69 qt
Type
Rigid
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40300021
Zoro #
G016515410
UPC #
810038736389
Country of Origin
China

Dimensions

Width
23-1/2 in
Length
12 in
Height
15 in

Details

Color
Gray
Capacity
69 qt
Type
Rigid
Material
Premium 1000D Construction
Includes
Built-In Handle

Description

69 Quart Capacity; Gray; Premium 1000D Construction; With External Pocket/ Carrying Straps/ Air Release Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.