Zoro Homepage

040117 Deluxe Hand Scrub Brush

  • Mfr # OV162302

  • Zoro # G204040823


product price: $35.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV162302
Zoro #
G204040823
UPC #
654204858211
Country of Origin
China

Description

Features
  • Product Type: Scrub Brush
  • Application: Heavy Duty Cleaning
  • Number in Package: 1 Pack
  • Bristle Color Family: White
  • Bristle Stiffness: Hard
  • Cleaner Impregnated: No
  • Handle Material: Plastic
  • Handle Color Family: Blue
  • Blue/Black
  • Ergonomic handle for comfortable use
  • Durable bristles sweep out dirt and grime
  • Built tough for years

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.