Zoro Homepage

18 in. 30A Male Power Cord Adapter for Connecting

  • Mfr # OV367807

  • Zoro # G904150235


product price: $30.29
/ea

Key Features

Length
18 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV367807
Zoro #
G904150235
UPC #
661541745715
Country of Origin
China

Dimensions

Length
18 in.

Description

Surge guards family of products for recreational vehicles now includes power supply cords, extension cords and adapters that make any installation easy and safe. Stripped end makes hardwire to any connection easy. Male plug end and female plug end are molded. Cord jacket made of durable pvc. Easy-t-pull handles. Replaces rv extension cord.

Features
  • Stripped end makes hardwire to any connection easy
  • Cord jacket made of durable pvc
  • Easy-t-pull handles
Specifications
  • Length : 18'
  • End Type Male : 3 Prong
  • End Type Female : End For Hard Wiring
  • End Rating Male : 30A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.