Zoro Homepage

2 in. Single PVC & Nut Connector Kit - Set of 2

  • Mfr # OV341168

  • Zoro # G604149126


product price: $98.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV341168
Zoro #
G604149126
UPC #
661541525997
Country of Origin
China

Description

An efficiently heated pool or spa lets you control your swim season and provides luxurious comfort that fits your lifestyle. This product is the perfect choice for above ground pools and spas accessories. This Pool and spas contain Universal design for easy and versatile professional installation. This product is environment-friendly and even responsible. It contains superior durability and a unique product which should be in your residence.

Features
  • 2 PVC Connect Kit
Specifications
  • Size: 2"
  • Dimension: 1" H x 1" W x 1" L

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.