Zoro Homepage

2392 Two - Gauge Water Temperature And Oil Pressure; Volt

  • Mfr # OV746749

  • Zoro # G104026859


product price: $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV746749
Zoro #
G104026859
UPC #
723902831540
Country of Origin
China

Description

Features
  • These instruments are illuminated using perimeter incandescent lighting.
  • Size - 2.06 in.
  • Type - Mechanical
  • Range - 0-100 PSI / 10-16 Volts / 130-280 deg. F
  • Note - Includes 0.25 in. NPT adapter/fitting, 3/8 in. NPT adapter/fitting, 0.5 in. NPT adapter/fitting, 6 ft. nylon tubing with 1/8 in. NPT fittings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.