Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4PC Charging Kit with 6ft iPhone Charging Cable

  • Mfr # OHC6AL6CC

  • Zoro # G311718738


product price: $36.55
/ea

Key Features

ETL Safety Certification
Yes
For Use With
Mobile Phones
Wide Compatibility
All iPhones compatible with USB-C to Lightning Cable & all watches tables and game consoles compatible with USB-C to C Cable
Includes
4 Charging Options: 38W Car Charger, Dual Port (USB-C 20W and USB-A 18W 20W) Wall Adapter, Apple Certified Lightning to USB Cable, 6-foot Type C to C Cable
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OHC6AL6CC
Zoro #
G311718738
UPC #
802029084685
Country of Origin
China

Dimensions

Cord Length
6 Foot

Details

ETL Safety Certification
Yes
For Use With
Mobile Phones
Wide Compatibility
All iPhones compatible with USB-C to Lightning Cable & all watches tables and game consoles compatible with USB-C to C Cable
Includes
4 Charging Options: 38W Car Charger, Dual Port (USB-C 20W and USB-A 18W 20W) Wall Adapter, Apple Certified Lightning to USB Cable, 6-foot Type C to C Cable
Color
Black
Apple MFI Certified
Yes
High Speed Data Transfer
Up to 480MBPS

Description

Experience unmatched durability and lightning-fast charging with Overtime's Apple iPhone and iPad charger cables. Engineered to endure, our cables have been rigorously tested to withstand over 18,000 bends, making them ten times more durable than other lightning cables on the market. Say goodbye to frayed, unreliable cables and enjoy a hassle-free charging experience that lasts. Our high-speed charging technology ensures that your iPhone or Apple device gets the fastest charge possible, allowing you to reduce the time it takes to restore your device to full battery. Whether you're at home, in the office, or on the go, Overtime lightning cables keep your iPhone, iPad, or iPod always ready for your next adventure. Safety is paramount when it comes to charging your valuable Apple devices, and Overtime understands that. That's why all our cables are Apple MFI-certified, guaranteeing their compatibility and safety for your devices. Our cables are compatible with a wide range of Apple devices, including iPhone 14 Pro/14 Pro Max, iPhone 13 Pro/13 Pro Max, iPhone 13/13 Mini, iPhone 12 Pro/12 Pro Max, iPhone 12/12 Mini, iPhone SE 1st, 2nd gen, iPhone 11 Pro/11 Pro Max, iPhone 11, iPhone XR, iPhone XS/XS Max, iPhone X, iPhone 8/8 Plus, iPhone 7/7 Plus, iPhone 6S/6S Plus, iPhone 6/6 Plus, iPad Mini 5th gen, iPad Mini 4, iPad Mini 3, iPad Mini 2, iPad Mini 1st gen, iPad 9th gen, iPad 8th gen, iPad 4th - 7th gen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.