Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

G3727 Fuel Filter

  • Mfr # OV367632

  • Zoro # G803974628


product price: $39.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV367632
Zoro #
G803974628
UPC #
661541736010
Country of Origin
China

Description

Features
  • Product Type - In - Line Gasoline Filter
  • Product Height - 4.3 in.
  • Product I.D. - 16 x 1.5 mm. Th'd
  • Product O.D. - 2.17 in.
  • Fits - Various Makes, Models and Years
  • Case - 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.