Zoro Homepage

Hyper Multi-Plate Clutch Kit

  • Mfr # OV357963

  • Zoro # G215764749


product price: $2,371.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV357963
Zoro #
G215764749
UPC #
661541664382
Country of Origin
China

Description

Features -Are designed for vehicles up to 500 wheel torque at flywheel featuring ventilated thick intermediate plates for improved life and spring damper discs to protect your transmission and drive line -The six pad disc design ensures low weight and low inertia contributing to faster shift response -The combination of a lightweight forged aluminum cover and ultra lightweight drilled chromium molybdenum flywheel allows to achieve the lowest possible weight -Comes with famous purple anodized cover -The amount of center plate travel during release is always maintained in a neutral position by the reaction force of the lifting plate attached to both side of the center plate Specifications - Dimension: 17.4 x 16.7 x 5.5 in. - Weight: 35.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.