Zoro Homepage

iOS Charger Set of 3, Durable 6ft USB-C Charging Cord, White

  • Mfr # OTDCUSBCTC6WHX3

  • Zoro # G011812224


product price: $21.69
/ea

Key Features

Features
Up to 480 MBPS; Flexible Charging Neck; USB cable for file transfer
Color
White
Includes
Includes: USBC-to-USBC Charging Cable - Pack of 3 Phone Charging Cables
For Use With
Mobile Phones; iOS Devices Lightning to Type-C
Power Cord Length
6 Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTDCUSBCTC6WHX3
Zoro #
G011812224
UPC #
802029085385
Country of Origin
China

Dimensions

Power Cord Length
6 Foot

Details

Features
Up to 480 MBPS; Flexible Charging Neck; USB cable for file transfer
Color
White
Includes
Includes: USBC-to-USBC Charging Cable - Pack of 3 Phone Charging Cables
For Use With
Mobile Phones; iOS Devices Lightning to Type-C
Apple MFI Certified
Yes

Description

Experience high-speed charging with our USB C cables, ensuring a quick recharge for your devices, including earbuds, cellphones, and tablets, so you're always ready for your next adventure. Crafted for long-lasting durability, these cables are built to withstand bends, twists, and tugs with a premium multi-layered PVC casing and are covered by our Quality Assurance Guarantee. Engineered connectors secure the cable in place, providing constant charging and high-speed data transfer, while key features such as a 6ft cable length and compatibility with a range of devices including iPhone 15/Pro/Pro Max, iPad Pro, iPad Mini, Samsung Galaxy S10/S9/S8/Note10, Pixel/+, LG G7, and LG V30+ make these cables a reliable choice for all your charging needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.