
iPhone 15/Android Home Charging Kit
Mfr # OTH1PD1U6TC
Zoro # G711718710
product price: $20.85
/eaKey Features
Cord Length
6 Foot
For Use With
Mobile Phones
Color
White
High Speed Data Transfer
Up to 480 MBPS
Simple Syncing
USB cable for file transfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OTH1PD1U6TC
Zoro #
G711718710
UPC #
802029085378
Country of Origin
China
Dimensions
Cord Length
6 Foot
Details
For Use With
Mobile Phones
Color
White
High Speed Data Transfer
Up to 480 MBPS
Simple Syncing
USB cable for file transfer
Apple MFI Certified
Yes
Compatibility with
iOS Devices Lightning to Type-C
Flexible Charging Neck
Yes
Includes
Dual Port USB-C 20W and USB-A 18W 20W Wall Adapter
Description
Experience unmatched durability and lightning-fast charging with Overtime's Apple iPhone and iPad charger cables. Engineered to endure, our cables have been rigorously tested to withstand over 18,000 bends, making them ten times more durable than other lightning cables on the market. Say goodbye to frayed, unreliable cables and enjoy a hassle-free charging experience that lasts. Our high-speed charging technology ensures that your iPhone or Apple device gets the fastest charge possible, allowing you to reduce the time it takes to restore your device to full battery. Whether you're at home, in the office, or on the go, Overtime lightning cables keep your iPhone, iPad, or iPod always ready for your next adventure. Safety is paramount when it comes to charging your valuable Apple devices, and Overtime understands that. That's why all our cables are Apple MFI-certified, guaranteeing their compatibility and safety for your devices. Our cables are compatible with a wide range of Apple devices, including iPhone 14 Pro/14 Pro Max, iPhone 13 Pro/13 Pro Max, iPhone 13/13 Mini, iPhone 12 Pro/12 Pro Max, iPhone 12/12 Mini, iPhone SE 1st, 2nd gen, iPhone 11 Pro/11 Pro Max, iPhone 11, iPhone XR, iPhone XS/XS Max, iPhone X, iPhone 8/8 Plus, iPhone 7/7 Plus, iPhone 6S/6S Plus, iPhone 6/6 Plus, iPad Mini 5th gen, iPad Mini 4, iPad Mini 3, iPad Mini 2, iPad Mini 1st gen, iPad 9th gen, iPad 8th gen, iPad 4th - 7th gen
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.