Zoro Homepage

KHC05 8.63 In. Clutch And Flywheels

  • Mfr # OV359231

  • Zoro # G715812872


product price: $202.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV359231
Zoro #
G715812872
UPC #
661541729821
Country of Origin
China

Description

markets its range for light and medium commercial vehicle clutches designed to suit American Japanese and European applications. The range is specifically designed to suit commercial conditions. has 90 Percent of the market share in the Japanese OE medium duty applications. The advantage is derived from its patented effortless pedal technology with the pivoting pressure spring mechanism helping to obtain the desired pivot point at a predetermined distance. This ensures less driver fatigue and increased clutch life resulting in less down time for the vehicle. Features -Pressure Plate Design - Diaphragm -Input Shaft Size - 1.063 in. X 24 Spline -Number Of Friction Discs - 1 -Disc Diameter - 8.63 in. -Fits - 1994-1999 Acura Integra 1999-2000 Honda Civic 1994-1994 Honda Civic del Sol 1998-2001 Honda CR-V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.