Zoro Homepage

PH3387A Full-Flow Lube Spin-On

  • Mfr # OV359341

  • Zoro # G304041584


original price: $30.99
10% off
new price: $27.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OV359341
Zoro #
G304041584
UPC #
661541736171
Country of Origin
China

Description

Features
  • Gasket Inner Diameter - 2.47 in.
  • Gasket Outer Diameter - 2.75 in.
  • Gasket Thickness .19 in.
  • Gasket Usage Base
  • Height 3.36 in.
  • Inner Diameter - 18mmx1.5 mm Th'd
  • Outer Diameter - 2.98 in.
  • Fits for various make and model

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.